1/3 HP 115V Thermoplastic Pedestal Sump Pump
Old Faithful 1/3 HP 115V Thermoplastic Pedestal Sump Pump
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 20-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Heavy-duty thermoplastic or cast iron constructed pump housing and base
- Top intake strainer is part of pump housing, passes lint
- Requires a Zoeller® unicheck valve for installation
- Plated steel float rod
- Reliable positive-displacement switch
- Chemically-resistant, polyethylene float
- Non-corrosive shaft
- No strainer to deteriorate, replace or periodically clean
- Durable lower bronze bushing
- Permanently lubricated upper sleeve bearing
Specifications
- AMP:
- 4
- Automatic Shut-Off:
- Yes
- CSA Certified:
- Yes
- Collection:
- Old Faithful
- Connection Type:
- FPT
- Cord Length:
- 7-1/2 ft
- Corded Cordless:
- Corded
- Discharge:
- 1-1/4 in
- Discharge Configuration:
- Vertical
- Height:
- 35-3/4 in
- Horsepower:
- 1/3 hp
- Impeller:
- Thermoplastic
- Length:
- 10-3/4 in
- Maximum Feet of Head:
- 16
- Product Type:
- Pedestal
- Pump Body Material:
- Thermoplastic
- Pump Phase:
- 1
- RPM:
- 1725
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 9-9/20 in