1/3 hp Preassembled Sump Pump System

Part #Z5080006  |  Item #4834577  |  Manufacturer Part #508-0006

$ 642.75 EACH

Horsepower:

1/3 hp
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Highest performance and efficiency pump
  • 2 days of battery protection (10% duty cycle), 5.5 hours continuous pump run
  • Can connect 2 independent switches for redundancy. Not just a single switch with 2 floats
  • Smart, innovative controller
  • Premium built-in diagnostic logic
  • Battery maintenance and alarms
  • Tests pump
  • Supervises switch connections
  • Simple interface

Specifications

Application: Residential

CEC Compliant: For Sale in CA

Flow Rate: 43 gpm

Height: 20-1/2 in

Horsepower: 1/3 hp

Length: 20 in

Material: Cast Iron

Type: Z5080006

Volts: 12V

Width: 11 in