16 in. Automatic Utility Transfer Pump with 20 ft. Cord

You last purchased this on
 
Zoeller Pump Co

16 in. Automatic Utility Transfer Pump with 20 ft. Cord

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zoeller Pump Co

16 in. Automatic Utility Transfer Pump with 20 ft. Cord

  • Fast #
  • Part #Z440007
  • Item #3361056
  • Manufacturer Part #44-0007
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Detects amp draw to determine if it needs to continue pumping
  • Use fully or partially submerged
  • Operates every 3 minutes when power is applied
  • With 20' power cord
  • Screened bottom may be removed for easy cleaning
  • Durable polypropylene housing
  • Thermal-overload protected motor
  • Requires Certification

Specifications

AMP:
2.5
Application:
Utility
Discharge Configuration:
Vertical
End Connection 1:
FNPT
End Connections:
FNPT
Flow Rate:
3300 gph
Height:
12 in
Horsepower:
1/4 hp
Impeller:
Non-clogging Vortex
Length:
8 in
Material:
Plastic
Pump Motor Type:
Permanent Split Capacitor
Pump Phase:
1
Type:
Z440007
UL Listed:
No
Volts:
115V
Width:
6-1/2 in