18 in. Poly Synthetic Fiber Extension Basin
18 in. Poly Synthetic Fiber Extension Basin
Frequently Purchased Together
Product Details
- For 18" diameter basins
- 12" riser extension with hardware
- PolyStructural foam construction
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Crush Proof:
- No
- Diameter:
- 18 in
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Height:
- 13 in
- Length:
- 22 in
- Material:
- Plastic
- Maximum Temperature:
- 130
- Width:
- 22 in