18 in. Sump Basin Cover
18 in. Sump Basin Cover
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 2" vent through the cover
- 2" discharge through the cover
- 14 gauge steel cover
Specifications
- Brand Model Compatibility:
- Basin Cover for 18" Diameter Basin
- Crush Proof:
- No
- Diameter:
- 18 in
- Height:
- 1 in
- Length:
- 22 in
- Material:
- Plastic, Steel
- Material Type:
- Polyethylene
- Maximum Temperature:
- 130
- Width:
- 22 in