2 in. Bronze Full Port NPT 150# Ball Valve

You last purchased this on
 
Zoeller Pump Co

2 in. Bronze Full Port NPT 150# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zoeller Pump Co

2 in. Bronze Full Port NPT 150# Ball Valve

  • Fast #
  • Part #Z300226
  • Item #7057547
  • Manufacturer Part #30-0226
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
IAPMO Listed -:
No
Material:
Bronze, Plastic
Material Type:
PTFE
Maximum Temperature:
150
NSF Certified:
No
Pressure - Maximum:
600 psi
Pressure Class:
150#
Recommended Valve Application:
Residential
UL Listed:
No
Valve Body Material:
Bronze
Valve Operator:
Tee Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
2 in
Valve Type:
Ball Valve