2 in. PVC Ball Valve/Check Valve/Union Combination

You last purchased this on
 
Zoeller Pump Co

2 in. PVC Ball Valve/Check Valve/Union Combination

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zoeller Pump Co

2 in. PVC Ball Valve/Check Valve/Union Combination

  • Fast #
  • Part #Z300101
  • Item #1422665
  • Manufacturer Part #30-0101
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Full flow check valve design
  • Threaded union allows pump to be removed without disrupting discharge piping
  • Manufacturer may vary by location
  • Extra wide hinge to reduce stress
  • Can be installed on vertical or horizontal pipe
  • Replaceable flapper in the check valve
  • Neoprene gasket and flapper, weighted with stainless steel backing plates and stainless steel rivet
  • Saves time and money - easy to install
  • 1 year limited warranty
  • Rated for 25 psi (58' [17.7 m] of head)
  • Requires Certification

Documents


Specifications

End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Height:
13 in
Length:
11-1/2 in
Material:
Plastic
Material Type:
PVC
Pressure - Maximum:
25 psi
Pressure Class:
25#
Valve Body Material:
Plastic
Valve Size:
2 in
Valve Type:
Check Valve
Weight:
2.8 lb
Width:
9-1/2 in