Zoeller
2 in. PVC Ball Valve/Check Valve/Union Combination
Part #Z300103 | Item #1849545 | Manufacturer Part #30-0103
Valve Size
Product Details
- Full flow check valve design
- Threaded union allows pump to be removed without disrupting discharge piping
- Saves time and money - Easy to install
- Neoprene gasket and flapper, weighted with stainless steel backing plates and stainless steel rivet
- Can be installed on vertical or horizontal pipe
- Replaceable flapper in the check valve
- Extra wide hinge to reduce stress
Documents
Specifications
End Connection 1: Male Threaded
End Connection 2: Male Threaded
End Connections: Male Threaded
Height: 13 in
Length: 11-1/2 in
Material: Plastic
Material Type: PVC
Maximum Pressure: 25 psi
NSF Certified: No
Pressure Class: 25#
Type: Z300103
UL Listed: No
Valve Bonnet Type: Union
Valve Size: 2 in
Valve Type: Check Valve
Width: 9-1/2 in