Zoeller

2 in. PVC IPS Ball Valve

Part #Z300167  |  Manufacturer Part #30-0167

Valve Size:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed for vertical or horizontal installation
  • Full flow design allows for maximum efficiency

Documents

Specifications

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

End Connection 1: IPS

End Connection 2: IPS

End Connections: IPS

FM Approved: No

Height: 7 in

IAPMO Listed: No

Length: 6 in

Material: Plastic

Material Type: PVC

NSF Certified: No

UL Listed: No

Valve Body Style: Ball

Valve Size: 2 in

Valve Type: Ball Valve

Width: 4-1/4 in