Check Valve 2 in. Slip
Check Valve 2 in. Slip
Frequently Purchased Together
Product Details
- Full-flow design
- This valve is designed for low pressure sump pump applications and can be mounted either vertically or horizontally
- Checks back flow of water and sewer gas
- 1-year limited warranty: This model comes with warranty coverage from Zoeller Pump Company, giving you extra protection and more peace of mind
- The flexible couplings isolate motor noise from the piping and the internal flapper design reduces water hammer when the pump shuts off
- The neoprene flapper is weighted with non-corrosive backing plates and stainless steel rivet and bends over a radius instead of a 90° edge for improved flapper life
- The flexible union slips over ABS, PVC, steel pipe or copper pipe and the couplings on the 1-1/4" to 1-1/2" size can be mounted in either configuration on either end for connecting dissimilar size pipe diameters
- No pipe threading is required
Documents
Specifications
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip
- Height:
- 12 in
- Installation Type:
- Horizontal Mount, Vertical Mount
- Length:
- 11 in
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Feet of Head:
- 10
- Maximum Temperature:
- 130
- Pressure - Maximum:
- 4.3 psi
- Pressure Class:
- 25#
- Valve Body Material:
- PVC
- Valve Port Opening:
- Full Port
- Valve Size:
- 2 in
- Weight:
- 1.6 lb
- Width:
- 8-1/4 in