2 in. Slip Cast Iron Check Valve
2 in. Slip Cast Iron Check Valve
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 360-
Pick Up: 0 Available in Leesburg, VA - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Full flow, non-clog design
- Neoprene gasket and flapper, weighted with heavy stainless steel metal backing plates and stainless steel rivet
- Manufacturer may vary by location
- Extra wide hinge to reduce hinge stress
- Checks backflow of water and sewer gas
- Reduces motor and pump noise from plumbing system
- Slips over ABS, PVC, steel pipe or copper piping
Documents
Specifications
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip
- Installation Type:
- Vertical Mount, Horizontal Mount
- Length:
- 10-1/4 in
- Material:
- Cast Iron
- Maximum Temperature:
- 130
- Pressure Class:
- 25#
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Size:
- 2 in
- Valve Type:
- Check Valve
- Weight:
- 2 lb
- Width:
- 3-3/4 in