2 in. 200/208V 1/2 hp 135 gpm Cast Iron Sewage Pump

You last purchased this on
 
Zoeller Pump Co

2 in. 200/208V 1/2 hp 135 gpm Cast Iron Sewage Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zoeller Pump Co

2 in. 200/208V 1/2 hp 135 gpm Cast Iron Sewage Pump

  • Fast #
  • Part #Z2920043
  • Item #7057780
  • Manufacturer Part #292-0043
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

AMP:
6.4
Cord Length:
20 ft
Discharge:
2 in
Discharge Configuration:
Vertical
Flow Rate:
135 gpm
Height:
21-1/4 in
Horsepower:
1/2 hp
Maximum Feet of Head:
40
Pump Body Material:
Cast Iron
Pump Motor Type:
Permanent Split Capacitor
Pump Phase:
3
Volts:
200/208V
Width:
11-3/4 in