200/230/460 V 1-Pump Housing Duplex Control Panel
200/230/460 V 1-Pump Housing Duplex Control Panel
Frequently Purchased Together
Product Details
- Hands-Off-Auto toggle switch for each pump
- Alarm horn with silence switch
- Top mounted alarm light
- The use of off-the-shelf components provide for relatively easy field maintenance and repair
- Auxiliary dry contact/high water alarm
- Circuit breaker pump disconnect
- Lockable Latch
- Magnetic motor contactor
- Seal fail indicator light
- Green pump run pilot light for each pump
Documents
Specifications
- AMP:
- 15
- Brand Model Compatibility:
- EX161 Explosion Proof Duplex Pump, EX165 Explosion Proof Duplex Pump
- Capacity:
- 1344 cu in
- Depth:
- 6 in
- Height:
- 16 in
- Horsepower:
- 3 hp
- Length:
- 21 in
- NEMA:
- NEMA 4x
- Power Source:
- Electric
- Pump Phase:
- 1
- UL Listed:
- Yes
- Volts:
- 230V
- Width:
- 14 in