200V Control Dup

You last purchased this on
 
Zoeller Pump Co

200V Control Dup

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zoeller Pump Co

200V Control Dup

  • Fast #
  • Part #Z101187
  • Item #3447703
  • Manufacturer Part #10-1187
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Cover Included:
No
Height:
20 in
Length:
28 in
NSF Certified:
No
Type:
Z101187
UL Listed:
No
Volts:
200V
Width:
10 in