208/230/460V Control Simulator
This product has been replaced by
Manufacturer Part #114A4-0001
208/230/460V Control Simulator
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For indoor/outdoor use (Nema 4X)
- Audible alarm with top mounted beacon alarm light
- Operates 208/230/ 460 V pumps from 1.0 to 1.6 A
- Motor protection switch with thermal overload protection
Specifications
- AMP:
- 1.6
- Capacity:
- 72 cu in
- Cover Included:
- Yes
- Depth:
- 6 in
- Height:
- 21-1/2 in
- Length:
- 19-1/2 in
- NSF Certified:
- No
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 208/230/460V
- Width:
- 10 in