Zoeller

230V 1/2 hp Residential Grinder Pump

Part #Z8030004  |  Manufacturer Part #803-0004

Horsepower:

1/2 hp
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Shark Series
  • Handles Entire Household of “Flushable” Materials
  • All cast iron grinder series for difficult residential applications where ejectors struggle
  • Performance up to 55’ TDH
  • Proven Tri Slice® Cutter Technology
  • 100% factory tested

Specifications

AMP: 3

Cord Length: 15 ft

Discharge: 1-1/4 in

Discharge Configuration: Vertical

Height: 14 in

Horsepower: 1/2 hp

Impeller: Non-clogging Vortex

Length: 9-3/4 in

Material: Cast Iron

Maximum Feet of Head: 55

Maximum Temperature: 130

Pump Motor Type: Capacitor Start/Capacitor Run

Pump Phase: 1

RPM: 3400

UL Listed: No

Volts: 230V

Width: 7-1/2 in