5A Plastic 230V Pump Switch
5A Plastic 230V Pump Switch
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- AMP:
- 5
- CSA Certified:
- Yes
- Height:
- 38 in
- Length:
- 4-3/4 in
- Material:
- Plastic
- Material Type:
- PVC, Polypropylene
- Maximum Temperature:
- 140
- NSF Certified:
- No
- UL Listed:
- Yes
- Volts:
- 230V
- Width:
- 4-3/4 in