24 x 48 x 4 x 4 in. Fiberglass Basin Antifloat with Solid Cover

You last purchased this on
 
Zoeller Pump Co

24 x 48 x 4 x 4 in. Fiberglass Basin Antifloat with Solid Cover

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zoeller Pump Co

24 x 48 x 4 x 4 in. Fiberglass Basin Antifloat with Solid Cover

  • Fast #
  • Part #Z310866
  • Item #2938109
  • Manufacturer Part #31-0866
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Anti-floatation device
  • Includes pipe seals for field installation
  • Fiberglass blank basin with fiberglass blank lid
  • Requires Certification

Documents


Specifications

Crush Proof:
No
Diameter:
24 in
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Height:
54 in
Length:
48 in
Material:
Fiberglass, Plastic
Maximum Temperature:
130
Width:
40 in