24 x 60 in. Fiberglass Basin Antifloat with Solid Cover
24 x 60 in. Fiberglass Basin Antifloat with Solid Cover
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Anti-floatation device
- Includes pipe seals for field installation
- Fiberglass blank basin with fiberglass blank lid
Documents
Specifications
- Crush Proof:
- No
- Depth:
- 60 in
- Diameter:
- 24 in
- Height:
- 66 in
- Length:
- 48 in
- Material:
- Fiberglass
- Maximum Temperature:
- 130
- Width:
- 40 in