250 V Mechanical Float Switch with 50 Cord
250 V Mechanical Float Switch with 50 Cord
Frequently Purchased Together
Product Details
- Volts: 125/250V
- Amps: 5A
- Mechanical float switch
Documents
Specifications
- AMP:
- 5
- Cable Length (ft):
- 50 ft
- Height:
- 8 in
- Length:
- 8 in
- Material:
- Plastic
- NSF Certified:
- No
- Power Source:
- AC
- Temperature Range:
- Up to 140 Deg F
- UL Listed:
- Yes
- Volts:
- 115/230V
- Width:
- 5 in