250V 5A Mechanical Float Switch
250V 5A Mechanical Float Switch
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Low-current, mechanical variable level control switches are rated for 125 VAC/30 VDC
- 18/2 Type SJOW CPE cord standard
- Float is constructed of durable PVC
- Adjustable Weight Mount
- Injection-molded acetal plastic clip
- Simplex or duplex pump control and high level alarm on electrical alternating control panel systems
- Impact-resistant and non-corrodible
- Approximately 1.5 in liquid level differential in switching action
- 30 VDC
Specifications
- AMP:
- 0.1
- CSA Certified:
- Yes
- Cord Length:
- 25 ft
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Product Type:
- Mechanical, Low Current
- Pump Application -:
- Effluent
- Temperature Range:
- Up to 140 Deg F
- UL Listed:
- Yes
- Volts:
- 125V