3 in. Stainless Steel Pump Flange
3 in. Stainless Steel Pump Flange
Frequently Purchased Together
Product Details
- Replacement flange for use with 160, 180, 280 and 290 series pumps
Specifications
- Brand Model Compatibility:
- Model M292-A, Model M292-B, Model M292-C, Model M292-D, Model M292-E, Model M292-F, Model M292-G, Model D292-A, Model D292-B, Model D292-C, Model H292-A, Model H292-B, Model H292-C, Model N292-A, Model N292-B, Model N
- End Connection 1:
- NPT
- End Connection 2:
- Flanged
- End Connections:
- NPT x Flanged
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- Height:
- 10 in
- Length:
- 8 in
- Material:
- Stainless Steel
- UL Listed:
- No
- Width:
- 6 in