30 in. Polyethylene Structural Foam Basin with 4 in. Inlet

You last purchased this on
 
Zoeller Pump Co

30 in. Polyethylene Structural Foam Basin with 4 in. Inlet

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zoeller Pump Co

30 in. Polyethylene Structural Foam Basin with 4 in. Inlet

  • Fast #
  • Part #Z312229
  • Item #5136198
  • Manufacturer Part #31-2229
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Diameter:
18 in
End Connection 1:
No Hub
End Connections:
No Hub
Height:
36 in
Length:
22 in
Material:
Plastic
Product Type:
Sump Basin
Width:
22 in