0 items

Zoeller 30 psi Quiet Check with Quarter Turn Ball Valve

Z30004

Valve Size

Starting at $26.49
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASTM A536 Grade 65-45-12
End Connection 1
Slip
End Connection 2
Union
End Connections
Slip x Union
Material
Plastic
Material Type
PVC
Maximum Pressure
30 psi
Maximum Temperature
130
NSF Certified
Yes
UL Listed
Yes
Valve Size
1-1/2 in
Valve Type
Check Valves

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday