30 x 18 in. Basin with Cover

You last purchased this on
 
Zoeller Pump Co

30 x 18 in. Basin with Cover

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zoeller Pump Co

30 x 18 in. Basin with Cover

  • Fast #
  • Part #Z311338
  • Item #1850231
  • Manufacturer Part #31-1338
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 18" diameter PSF cover with 2" vent and 2" discharge
  • 18" x 30" PSF basin with 4" inlet hole pre-drilled
  • Requires Certification

Specifications

Brand Model Compatibility:
Sump/Sewage Basin & Cover
Crush Proof:
No
Depth:
30 in
Diameter:
18 in
Discharge:
2 in
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Height:
36 in
Length:
22 in
Material:
Fiberglass
Maximum Temperature:
130
Width:
22 in