3/4 hp Sump and Effluent Pump

You last purchased this on
 
Zoeller Pump Co

3/4 hp Sump and Effluent Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zoeller Pump Co

3/4 hp Sump and Effluent Pump

  • Fast #
  • Part #Z1450005
  • Item #7057510
  • Manufacturer Part #145-0005
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Carbon/Ceramic mechanical shaft seals
  • Stainless steel bolts and lifting handle
  • Oil-filled and hermetically-sealed, automatic reset thermal overload protection
  • Upper sleeve and lower ball bearing running in bath of oil
  • Requires Certification

Specifications

AMP:
13
Built-In Grinder:
No
CSA Certified:
Yes
Connection Type:
NPT
Cord Length:
20 ft
Discharge:
1-1/2 in
Discharge Configuration:
Vertical
Flow Rate:
86 gpm
Height:
16-1/2 in
Horsepower:
3/4 hp
Impeller:
Thermoplastic
Pump Motor Type:
Permanent Split Capacitor
Pump Phase:
1
RPM:
3450
UL Listed:
No
Volts:
115/230V
Width:
11 in