36 in. Polyethylene Basin

You last purchased this on
 
Zoeller Pump Co

36 in. Polyethylene Basin

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zoeller Pump Co

36 in. Polyethylene Basin

  • Fast #
  • Part #Z310047
  • Item #873475
  • Manufacturer Part #31-0047
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 2 in vent, 2 in discharge, solid steel duplex cover, 4 in cast iron hub
  • Polyethylene
  • Ideal for residential and commercial applications
  • 36 in x 36 in duplex sump and sewage basin
  • Requires Certification

Specifications

Fitting Size 1:
2 in
Fitting Size 2:
4 in
Fitting Sizes:
2 in x 4 in
Height:
42 in
Length:
36 in
Material:
Cast Iron, Plastic, Steel
Material Type:
Polyethylene
Product Type:
Sump Basin
Width:
36 in