Zoeller 36 x 72 in. Fiberglass Basin with Solid Cover & Ring

Z311452

Length

72 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 36" x 72" sump and sewage basin
  • Fiberglass
  • Ideal for residential and commercial applications
  • Solid fiberglass basin with solid fiberglass cover and anti-flotation ring

SPECIFICATIONS

Crush Proof
No
Depth
72 in
Diameter
36 in
Height
72 in
Length
72 in
Material
Plastic
Material Type
Polyethylene
Maximum Temperature
130
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday