Zoeller 4 in. Junction Box with 1-1/2 in. Hub

Z101399

Length

7-3/4 in

$114.78

EACH
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

SPECIFICATIONS

Cover Included
No
Height
7-3/4 in
Length
7-3/4 in
Material
Plastic
NSF Certified
No
UL Listed
No
Width
6-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday