0 items

Zoeller 4 in. Pump Flange

Z018228

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
Flanged, Hub
Fitting Size 1
4 in
Material
Rubber
Size
4 in
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday