Zoeller 4/10 hp 1-Phase Unlined Sewage and Dewatering Pump

Z2640007

Manufacturer Part #: 264-0007

Horsepower

4/10 hp

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

AMP
9.4
Application
Sewage Pumping
Cord Length
15 ft
Discharge
2 in
End Connections
NPT
Flow Rate
90 gpm
Height
16-1/4 in
Horsepower
4/10 hp
Impeller
Non-clogging Engineered Plastic Vortex
Maximum Feet of Head
18
Maximum Temperature
130
Pump Application
Sewage
Pump Body Material
Cast Iron
Pump Motor Type
Permanent Split Capacitor
RPM
1725
Type
Z2640007
UL Listed
No
Volts
115V
Width
11 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday