Zoeller

4/10 hp 115 V Sewage Pump with Variable Level Float Switch

Part #Z9120083  |  Manufacturer Part #912-0083

Volts:

115V
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 18" x 30" polyethylene structural standard foam basin
  • Includes pump ZBN264 with piggyback switch
  • Side Discharge
  • 2" solids handling pump
  • Internal 2" PVC discharge pipe
  • Maximum temperature rating 130° F
  • Job ready/assembled

Specifications

AMP: 9.4

Depth: 30 in

Diameter: 18 in

Discharge: 2 in

End Connection 1: NPT

End Connections: NPT

Height: 36 in

Horsepower: 2/5 hp

Length: 22 in

Material: Plastic

Material Type: Polyethylene

Pump Application: Sewage

Pump Phase: 1

RPM: 1725

Type: Z9120083

UL Listed: Yes

Volts: 115V

Width: 22 in