Zoeller
4/10 HP Oil Guard System Elevator Sump Pump
Part #Z9400012 | Item #4598993 | Manufacturer Part #940-0012
$
2,034.75
EACH
(Pricing is for 4/10 hp)
Horsepower
Product Details
- Designed to help protect the environment and equipment from the dispersion of oils and/or hydrocarbons
- Applications include elevator sumps, transformer vaults and manufacturing facilities
- 100% factory tested
Documents
Specifications
AMP: 8.5
ASME Specifications: ASME A17.1
Application: Residential
CSA Certified: CSA 22.2
Discharge: 1-1/2 in
Height: 12-1/4 in
Horsepower: 4/10 hp
Length: 11 in
Pump Body Material: Cast Iron
Volts: 115V
Width: 7-1/2 in