4/10 hp Submersible Sewage Pump

You last purchased this on
 
Zoeller Pump Co

4/10 hp Submersible Sewage Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zoeller Pump Co

4/10 hp Submersible Sewage Pump

  • Fast #
  • Part #Z2110002
  • Item #1850489
  • Manufacturer Part #211-0002
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Non clogging vortex impeller allows pump to pass small diameter solids
  • Powder coated cast iron construction dissipates motor heat and prevents rust for longer life
  • US made by quality craftsman
  • 100% factory tested under water to ensure quality and reliability
  • Requires Certification

Specifications

AMP:
5.5
Built-In Grinder:
No
CSA Certified:
Yes
Connection Type:
NPT
Cord Length:
15 ft
Discharge:
2 in
Discharge Configuration:
Vertical
Flow Rate:
82 gpm
Height:
16-1/2 in
Horsepower:
2/5 hp
Maximum Feet of Head:
19.5
Pump Motor Type:
Permanent Split Capacitor
Pump Phase:
1
RPM:
3400
Volts:
115V
Width:
7-3/4 in