6 in. Duplex Junction Box
6 in. Duplex Junction Box
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For indoor/outdoor use (Nema 4X)
- Preassembled for convenience and ease of installation
- Includes (3) cord seals and (2) pump cord seals
- 6-Year tank and parts warranty
- Note: Dimensions shown comply with 100/101 series model. See specification for 200/201 series dimensions
- Magnesium anode rod
- High impact, corrosion resistant weather tight enclosure
Specifications
- Depth:
- 4 in
- Height:
- 11 in
- Length:
- 10-1/4 in
- Width:
- 6 in