6 in. Poly Synthetic Fiber Extension Basin

You last purchased this on
 
Zoeller Pump Co

6 in. Poly Synthetic Fiber Extension Basin

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zoeller Pump Co

6 in. Poly Synthetic Fiber Extension Basin

  • Fast #
  • Part #Z311476
  • Item #2968111
  • Manufacturer Part #31-1476
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • For 18" diameter basins
  • PolyStructural foam construction
  • Requires Certification

Specifications

Diameter:
6 in
Height:
7 in
Length:
22 in
Material:
Plastic
Maximum Temperature:
130
Width:
22 in