8 ft. Stainless Steel Lifting Cable

You last purchased this on
 
Zoeller Pump Co

8 ft. Stainless Steel Lifting Cable

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zoeller Pump Co

8 ft. Stainless Steel Lifting Cable

  • Fast #
  • Part #Z390031
  • Item #491266
  • Manufacturer Part #39-0031
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Made in USA
  • Used on Grinder Pump
  • Requires Certification

Documents


Specifications

Height:
8-1/4 in
Length:
8 ft
Material:
Stainless Steel
Type:
Z390031
Width:
6-1/4 in