2 in. 115V 5.5A 2/5 hp 76 gpm NPT Engineered Plastic Sewage Pump
This product has been replaced by
Manufacturer Part #212-0001
Aqua-Mate Series 2 in. 115V 5.5A 2/5 hp 76 gpm NPT Engineered Plastic Sewage Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Oil-Free
- No sheet metal parts to rust or corrode
- Non-corrosive engineered plastic motor housing, pump housing, base and impeller
- Water-tight and dust-tight
- Solid polypropylene float
- All models completely submersible and hermetically sealed
- 2- pole float operated mechanical switch
- All stainless steel screws, switch arm and lower motor housing
- Made in USA
Specifications
- AMP:
- 5.5
- Built-In Grinder:
- No
- CSA Certified:
- CSA C22.2 No. 108
- Collection:
- Aqua-Mate Series
- Cord Length:
- 15 ft
- Corded Cordless:
- Corded
- Discharge:
- 2 in
- Discharge Configuration:
- Vertical
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 76 gpm
- Height:
- 15-7/8 in
- Horsepower:
- 2/5 hp
- Impeller:
- Non-Clogging Vortex
- Maximum Feet of Head:
- 18.5
- Power Source:
- Electric
- Pump Application -:
- Dewatering
- Pump Body Material:
- Engineered Plastic
- Pump Motor Type:
- Permanent Split Capacitor
- Pump Phase:
- 1
- RPM:
- 3400
- Temperature Range:
- Up to 110 Deg F (Up to 43 Deg C)
- Turn On/Turn Off Levels:
- Turn-on 13 in/Turn-off 5-3/4 in
- UL Listed:
- UL 778
- Volts:
- 115V