72 A 12V Battery for Aquanot Series
Aquanot® 72 A 12V Battery for Aquanot Series
-
Pick Up: 0 Available in Hilliard, OH - Available in 5 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Provides approximately 7 hours of continuous run time for 507 Series
- 12V Deep Cycle Aquanot® wet cell battery
Documents
Specifications
- AMP:
- 72
- Brand Model Compatibility:
- Aquanot Series
- Built-In Grinder:
- No
- Collection:
- Aquanot®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 10 in
- Length:
- 12-3/4 in
- Material:
- Plastic
- Power Source:
- Battery
- Product Type:
- Battery
- UL Listed:
- No
- Volts:
- 12V
- Width:
- 7-1/2 in