12V Battery Backup Pedestal Sump Pump System with Electronic Charger
Aquanot® II 585 12V Battery Backup Pedestal Sump Pump System with Electronic Charger
Frequently Purchased Together
Product Details
- No interruption in pump performance because of power outage or failure of primary pump
- One of the most reliable and well-established battery backup systems in use today
- Extra protection when your primary pump fails for any reason
- Aquanot® II equipped with automatic electronic 28.0 amp charger to maintain and recharge battery
- Non-corrosive base assembly
- Discharges water as fast as many 1/3 hp primary pumps
- Stainless steel column and shaft
- Pump has heavy-duty, 12 V motor and positive contact float switch
Specifications
- AMP:
- 28
- Automatic Shut-Off:
- Yes
- Battery Type:
- DC
- Collection:
- Aquanot® II 585
- Cord Length:
- 6 ft
- Corded Cordless:
- Corded
- Discharge:
- 1-1/2 in
- Discharge Configuration:
- Vertical
- Height:
- 44 in
- Length:
- 10 in
- Maximum Feet of Head:
- 20
- NSF Certified:
- No
- Product Type:
- Pedestal
- Pump Body Material:
- Stainless Steel
- UL Listed:
- No
- Volts:
- 12V
- Width:
- 9 in