1/3 HP 115V Pre-Assembled Cast Iron Submersible Sump Pump (M53) with 12V Battery Backup and WiFi
Aquanot® Fit 508 1/3 HP 115V Pre-Assembled Cast Iron Submersible Sump Pump (M53) with 12V Battery Backup and WiFi
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- CONTROLLER:The Fit controller is an automatic charging and protection system, including a low battery indicator and alarm, redundant high water switch, self-testing technology, and built-in Wi-Fi. Self-testing and smart diagnostics. Early warning diagnostics. Z Control®Enabled notification and remote access. Z Control®Cloud and App.
- BATTERY CASE:The included battery case will accommodate maximum battery dimensions of 13" (330 mm) L x 7-1/2" (191 mm) W x 9-1/2" (241 mm) H and fits all group size 27, 29 and 31 batteries. Made from non-corrodible polyethylene. To use multiple batteries, order extra battery case with hookup wire (P/N 007861).
- PUMP:Designed and tested for reliability, the Aquanot®508 DC sump pump works alongside submersible or pedestal pumps to provide up to 6 hours of continuous high performance pumping when the primary pump power is interrupted or more capacity is needed. The 508 is made by Zoeller in Indiana. Each pump is individually tested and achieves 35 GPM at 10' at 12.7 volts.
- TECHNOLOGY:This charger uses the latest switch mode technology available. This allows for an extremely efficient charger in a compact design. Charger is also cURus and cCSAus approved. Diagnostic logic will recognize and prevent several common issues. Smart reporting to the cloud provides the ultimate peace of mind.
- FITTINGS:An integrated DC pump discharge check valve, additional AC pump check valve, tee, and adapter are included for easy installation.
Specifications
- AMP:
- 9.7
- Automatic Shut-Off:
- Yes
- Battery Type:
- DC
- Collection:
- Aquanot® Fit 508
- Connection Type:
- FPT
- Cord Length:
- 9 ft
- Corded Cordless:
- Corded
- Discharge:
- 1-1/2 in
- Discharge Configuration:
- Vertical
- Height:
- 20-1/2 in
- Horsepower:
- 1/3 hp
- Impeller:
- Plastic
- Length:
- 20 in
- Maximum Feet of Head:
- 19.25
- Product Type:
- Submersible
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 1
- RPM:
- 1550
- Turn On/Turn Off Levels:
- Turn-on 7-1/4 in/Turn-off 3 in
- UL Listed:
- No
- Volts:
- 115V, 12V
- Weight:
- 41 lb
- Width:
- 11 in
- Wireless Communication - FEI:
- Wi-Fi