Cast Iron Hub And Seal for Basin for Zoeller 3-181 Sump Pump Check Valve

You last purchased this on
 
Zoeller Pump Co

Cast Iron Hub And Seal for Basin for Zoeller 3-181 Sump Pump Check Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zoeller Pump Co

Cast Iron Hub And Seal for Basin for Zoeller 3-181 Sump Pump Check Valve

  • Fast #
  • Part #Z004997
  • Item #1235863
  • Manufacturer Part #004997
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Inlet hub for 18" to 72" basins
  • Requires Certification

Documents


Specifications

End Connection 1:
Hub
End Connections:
Hub
Fitting Size 1:
4 in
Fitting Sizes:
4 in
Material:
Rubber, Cast Iron
Product Type:
Seal
UL Listed:
No