0 items

Zoeller Electrical Alternator Control Panel

Z101041

Volts

Starting at $1090.88
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Alarm test and silence switches
  • Alternating mechanism
  • Auxiliary dry contact
  • Easy field maintenance and repair
  • Floats are included
  • Green pump run pilot light for each pump
  • Hand off auto toggle switch for each pump
  • Magnetic starter for each pump
  • Two year warranty

SPECIFICATIONS

AMP
15
Capacity
72 cu in
Cover Included
Yes
Depth
6 in
Height
12 in
NSF Certified
No
Power Source
Electric
UL Listed
Yes
Volts
115V
Width
1 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday