Electrical Alternator Duplex Control Panel Nema 1 Enclosure 115V

This product has been replaced by

No image available
CONTROL PIVOT/DUP/1PH/115V/7-15FLA/STANDARD
Manufacturer Part #32124-0001
You last purchased this on
 
Zoeller Pump Co

Electrical Alternator Duplex Control Panel Nema 1 Enclosure 115V

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

No image available
CONTROL PIVOT/DUP/1PH/115V/7-15FLA/STANDARD
Manufacturer Part #32124-0001
Zoeller Pump Co

Electrical Alternator Duplex Control Panel Nema 1 Enclosure 115V

  • Fast #
  • Part #Z101039
  • Item #2968352
  • Manufacturer Part #10-1039
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Green pump run pilot light for each pump
  • Alarm test and silence switches
  • Hand off auto toggle switch for each pump
  • Floats are included
  • Alternating mechanism
  • Easy field maintenance and repair
  • Magnetic starter for each pump
  • Auxiliary dry contact
  • Two year warranty
  • Requires Certification

Documents


Specifications

AMP:
7
Capacity:
720 in³
Cover Included:
Yes
Depth:
6 in
Height:
22 in
Length:
19 in
Power Source:
Electromechanical
Type:
Z101039
UL Listed:
Yes
Volts:
115V
Width:
9-1/2 in