115V Utility Pump
Floor Sucker Series 115V Utility Pump
Frequently Purchased Together
Product Details
- High quality motor is sealed and has thermal overload protection
- It is usable with standard garden hose
- Used on Item Dewatering Pump
Specifications
- AMP:
- 1.5
- Application:
- Utility
- CSA Certified:
- CSA C22.2
- Collection:
- Floor Sucker Series
- Cord Length:
- 20 ft
- Depth:
- 5-9/50 in
- Discharge:
- 1 in
- Discharge Configuration:
- Vertical
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Flow Rate:
- 3300 gph
- Height:
- 12 in
- Horsepower:
- 1/6 hp
- Impeller:
- Non-clogging Vortex
- Length:
- 6-1/2 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Feet of Head:
- 15
- Maximum Temperature:
- 104
- Power Source:
- AC
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- Permanent Split Capacitor
- Pump Phase:
- 1
- RPM:
- 3450
- Type:
- Z420008
- UL Listed:
- No
- Volts:
- 115V
- Width:
- 6-1/2 in