Zoeller FPT Cast Iron Check Valve

Z3001

Manufacturer Part #: 30-0164

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Its full flow design has no restrictions, making it suitable for effluent and sewage pump installations
  • The Zoeller unicheck can be mounted vertically or horizontally
  • The neoprene polyester reinforced flapper has metal backing plates and a stainless steel fastener

SPECIFICATIONS

Coating
Epoxy
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Material
Cast Iron
Maximum Feet of Head
115
Maximum Temperature
130
Power Source
AC
Pressure Class
50#
Valve Size
1-1/2 in
Valve Type
Check Valve

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday