1-1/2 In. Water Power Emerg Backup Sump Pump System
This product has been replaced by
Manufacturer Part #540-0005
Homeguard® Max 1-1/2 In. Water Power Emerg Backup Sump Pump System
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 50-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Works during power failures
- No battery to charge
- No electricity required
- Non-corrosive materials
- Comes 100% preassembled
- Efficient water usage
- Can be used with any existing brand of sump pump
- Helps eliminate flooding in basements
- Municipal/city water pressure powered system
- High capacity, high head
Specifications
- Collection:
- Homeguard® Max
- Discharge:
- 1-1/2 in
- End Connection 1:
- Slip
- End Connections:
- Slip
- Height:
- 6 in
- Length:
- 43 in
- Material:
- Plastic
- Width:
- 9 in