Zoeller Oil Guard System Elevator Sump Pump

Z9400012

Horsepower

Starting at $2506.82
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 100% factory tested
  • Applications include elevator sumps, transformer vaults and manufacturing facilities
  • Designed to help protect the environment and equipment from the dispersion of oils and/or hydrocarbons

SPECIFICATIONS

AMP
8.5
ASME Specifications
ASME A17.1
CSA Certified
CSA 22.2
Discharge
1-1/2 in
Horsepower
4/10 hp
Pump Body Material
Cast Iron
Volts
115V

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday