Zoeller Preassembled Simplex Sewage Package with Alarm and Pump

Z912108

Horsepower

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Diameter
18 in
Discharge
2 in
End Connection 1
NPT
Height
30 in
Horsepower
4/10 hp
Impeller
Non-Clogging Vortex
Material
Cast Iron, Plastic
Material Type
Polyethylene
Pump Phase
1
Turn On Turn Off Levels
Turn-on 12 in/Turn-off 4 in
UL Listed
No
Volts
115V

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday