Zoeller Pump Check Valve

Z30021

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Corrosion-resistant, powder coated epoxy finish
  • EPDM strand reinforced flapper - smooth edge design, with cast iron and non-corrosive metal backing plates & stainless steel fastener
  • Full-flow design - no restrictions
  • Stainless steel bolts
  • Stops backflow of water
  • Use with 2000 and 3000 Series High Temperature Pumps

SPECIFICATIONS

End Connection 1
FNPT
End Connection 2
FNPT
Material
Cast Iron
Maximum Pressure
50 psi
UL Listed
No
Valve Size
1-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday